- Funnel
- 7 pt
- 9 3/4 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
| Material | Galvanized Steel |
| Tip Diam | 3/4 in |
| Dia. | 9.75 in |
| Capacity Volume | 7 pt |
| Weight | 0.5 LB |
| Material | Galvanized Steel |
| Tip Diam | 3/4 in |
| Dia. | 9.75 in |
| Capacity Volume | 7 pt |
| Weight | 0.5 LB |