- Battery and Radiator Filler
- 6 oz [Max]
- Battery Filler
features
- Ideal for all fluids including battery acid
- Rubber bulb remains pliable in cold weather
| Capacity Volume | 6 oz [Max] |
| Spout Length | 6 in |
| Outlet Type | Flex Spout |
| Type | Battery Filler |
| Weight | 0.29 LB |

