- Plastic Funnel
- 8 oz
- 4 1/2 in Diameter
features
- Safe for all petroleum products, complete with handy storage hanging tabs
- Capacity indicates what the funnel will hold when the outlet is blocked
| Material | Plastic |
| Tip Diam | 1/2 in |
| Type | Economy Utility Funnel |
| Resistance | Oil, Gasoline |
| Overall Length | 5 in |
| Capacity Volume | 8 oz |
| Dia. | 4.5 in |
| Weight | 0.06 LB |

