- Plastic Funnel
- 16 oz
- 6 in Diameter
features
- Safe for all petroleum products, complete with handy storage hanging tabs
- Capacity indicates what the funnel will hold when the outlet is blocked
| Dia. | 6 in |
| Capacity Volume | 16 oz |
| Resistance | Oil, Gasoline |
| Material | Plastic |
| Type | Economy Utility Funnel |
| Overall Length | 5.5 in |
| Tip Diam | 3/4 in |
| Weight | 0.1 LB |

