- Plastic Funnel
- 48 oz
- 8 in Diameter
features
- Safe for all petroleum products, complete with handy storage hanging tabs
- Capacity indicates what the funnel will hold when the outlet is blocked
| Overall Length | 7 in |
| Capacity Volume | 48 oz |
| Material | Plastic |
| Resistance | Oil, Gasoline |
| Dia. | 8 in |
| Type | Economy Utility Funnel |
| Tip Diam | 1 in |
| Weight | 0.2 LB |

