- Plastic Funnel
- 5 in Diameter
features
- All-purpose utility funnel
- Extra long neck to reach out of the way spots
| Tip Diam | 1/2 in |
| Dia. | 5 in |
| Material | Plastic |
| Overall Length | 18 in |
| Type | Super Funnel |
| Weight | 3.06 LB |
| Tip Diam | 1/2 in |
| Dia. | 5 in |
| Material | Plastic |
| Overall Length | 18 in |
| Type | Super Funnel |
| Weight | 3.06 LB |