- Plastic Funnel
- 2 qt
- 7 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
includes
- Fine Mesh Strainer Screen, Handy Hanging Tab
| Tip Diam | 1 in |
| Capacity Volume | 2 qt |
| Resistance | Corrosion |
| Dia. | 7 in |
| Overall Length | 9 in |
| Type | Polyethylene Plastic Funnel |
| Material | Polyethylene |
| Weight | 0.35 LB |

