- Plastic Funnel
- 6 qt
- 9 in Diameter
features
- Capacity indicates what the funnel will hold when the outlet is blocked
includes
- Fine Mesh Strainer Screen, Handy Hanging Tab
| Type | Polyethylene Plastic Funnel |
| Tip Diam | 1 1/2 in |
| Dia. | 9 in |
| Overall Length | 11 in |
| Capacity Volume | 6 qt |
| Material | Polyethylene |
| Resistance | Corrosion |
| Weight | 0.75 LB |

