- Plastic Funnel
- 6 in Diameter
features
- Multi-purpose funnel with detachable flexible spout
| Overall Length | 15 in |
| Hose Length | 12 in |
| Type | Two-Piece Funnel |
| Tip Diam | 3/4 in |
| Dia. | 6 in |
| Material | Plastic |
| Handle Type | Easy-Grip |
| Weight | 0.27 LB |
| Overall Length | 15 in |
| Hose Length | 12 in |
| Type | Two-Piece Funnel |
| Tip Diam | 3/4 in |
| Dia. | 6 in |
| Material | Plastic |
| Handle Type | Easy-Grip |
| Weight | 0.27 LB |