- Funnel Filler
- 1/2 pt
- 4 1/2 in Diameter
| Type | Economy Utility Funnel Filler |
| Hose Length | 13 in |
| Hose Material | Neoprene |
| Capacity Volume | 1/2 pt |
| Overall Length | 17 in |
| Tip Diam | 1/2 in |
| Dia. | 4.5 in |
| Weight | 0.25 LB |
| Type | Economy Utility Funnel Filler |
| Hose Length | 13 in |
| Hose Material | Neoprene |
| Capacity Volume | 1/2 pt |
| Overall Length | 17 in |
| Tip Diam | 1/2 in |
| Dia. | 4.5 in |
| Weight | 0.25 LB |