Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plews Engineering System570-75-662

570-75-662

Painted Measuring Cans
Item #102100942
  • Painted Measuring Can
  • 2 qt [Max]
  • Filler Can
Plews Engineering System570-75-662
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Painted Measuring Can
  • 2 qt [Max]
  • Filler Can

features

  • Designed for one hand operation
  • Thumb operated valve controls flow, flip action locks valve open
  • Flexible metal spout with tapered tip swings into the necessary angle for hard to reach jobs
  • Recessed bottoms drain fully and guard against puncture
  • Rolled edge top helps prevent oil spillage
Outlet Type Flexible Spout
Type Filler Can
Spout Length 14 in
Capacity Volume 2 qt [Max]
Handle Position Back
Weight 2.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison