- Painted Measuring Can
- 8 qt [Max]
- Filler Can
features
- Designed for one hand operation
- Thumb operated valve controls flow, flip action locks valve open
- Flexible metal spout with tapered tip swings into the necessary angle for hard to reach jobs
- Recessed bottoms drain fully and guard against puncture
- Rolled edge top helps prevent oil spillage
| Spout Length | 14 in |
| Type | Filler Can |
| Handle Position | Back, Top |
| Outlet Type | Flexible Spout |
| Capacity Volume | 8 qt [Max] |
| Weight | 4.13 LB |

