- Galvanized Pan
- 6 gal [Max]
features
- Pouring with anti-splash baffle prevents spilling
- Rolled smooth edge and ribbed bottom for heavy duty strength
| Height | 6 in |
| Material | Steel |
| Dia. | 19 in |
| Type | Radiator Drain Pan |
| Capacity Volume | 6 gal [Max] |
| Weight | 4.4 LB |

