- Galvanized Pan
- 3 1/2 gal [Max]
features
- Rolled rim and bottom for extra strength
| Dia. | 16 in |
| Capacity Volume | 3 1/2 gal [Max] |
| Height | 4 in |
| Material | Steel |
| Type | Utility Drain Pan |
| Weight | 2.1 LB |
| Dia. | 16 in |
| Capacity Volume | 3 1/2 gal [Max] |
| Height | 4 in |
| Material | Steel |
| Type | Utility Drain Pan |
| Weight | 2.1 LB |