- Galvanized Pan
features
- Protects driveways, garage or automotive showroom floors from fluid drippings
- Rolled edges for extra strength
| Material | Metal |
| Type | Drip Pan |
| Length | 25 3/4 in |
| Resistance | Rust |
| Height | 1 in |
| Weight | 2.6 LB |
| Material | Metal |
| Type | Drip Pan |
| Length | 25 3/4 in |
| Resistance | Rust |
| Height | 1 in |
| Weight | 2.6 LB |