- Plastic Pan
- 5 gal [Max]
features
- Pouring spout and handle allows for easy, spill free pouring
- Rolled edge cuts down on splash, makes for ease of carrying while full
- Handle can also be ued to push pan under vehicle
- Easy to clean
| Resistance | Rust, Dent, Scratch |
| Capacity Volume | 5 gal [Max] |
| Height | 5 1/2 in |
| Dia. | 18 in |
| Material | Polyethylene |
| Weight | 0.33 LB |

