- Galvanized Pail
- 12 qt
| Coating | Galvanized |
| Resistance | Rust |
| Capacity Volume | 12 qt |
| Dia. | 11 in |
| Material | Sheet Metal |
| Height | 9 1/2 in |
| Weight | 2.23 LB |
| Coating | Galvanized |
| Resistance | Rust |
| Capacity Volume | 12 qt |
| Dia. | 11 in |
| Material | Sheet Metal |
| Height | 9 1/2 in |
| Weight | 2.23 LB |