- Oil Lift Drains
- 5 gal [Max]
features
- Telescopic tube adjusts to desired height
includes
- Heavy-duty 5 gallon container
- Telescopic tube
- Sturdy funnel
| Height | 40 1/2 in |
| Dia. | 13.5 in |
| Capacity Volume | 5 gal [Max] |
| Weight | 8.56 LB |
| Height | 40 1/2 in |
| Dia. | 13.5 in |
| Capacity Volume | 5 gal [Max] |
| Weight | 8.56 LB |