- 1/2 in Drive Size
description
- The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.
features
- Torque accuracy of +/- 3% CW in the upper 80% of wrench capability delivers high performance
- Ratcheting head flexes up to 15° for improved access in narrow work spaces
- Enclosed ratchet head design resists dirt infiltration for continuous and efficient execution
- Low profile tube, teardrop head, and flush mounted on/off switch allow better access in tight confines
- Scale markings are highly visible and easy to read
- Knurled aluminum handle lets you grip comfortably, while clearly marked midpoint promotes additional accuracy
- 100% steel construction offers lasting strength and durability
- Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
- 120XP™ head provides a 3° ratcheting arc to turn fasteners in narrow spaces
| Type | Soft Face |
| Tip Diameter | 2 in |
| Color Code | Green |
| Trade Mark | Plumb® |
| Tip Hardness | Tough |
| Drive Size | 1/2 in |
| Weight | 5.73 LB |
| EAN or UPC | 99575851896 |

