Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pop Rivet588-PRG510A

588-PRG510A

Pneumatic Riveters
Item #101588004
  • Pneumatic Riveters
  • 3/16" (aluminum) [Max] Capacity
Pop Rivet588-PRG510A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pneumatic Riveters
  • 3/16" (aluminum) [Max] Capacity

features

  • This simple, effective pneumatic tool is strong, compact and trouble-free for continuous high-production riveting
Riveting Capacity 3/16 in (aluminum) [Max]
Pressure 85 psi
Length 9 1/2 in
Weight 4.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison