- Pneumatic-Hydraulic Riveters
- 3/32" [Min], 1/4" [Max] Capacity
features
- The heavy-duty, pneumatic-hydraulic PRG 540 is extremely strong, robust and reliable
- As such it is unbeatable for efficient riveting on mass-production lines
- Setting all POP® blind rivets up to and including 6.4mm diameter
| Pressure | 85 psi |
| Length | 9.050 in |
| Riveting Capacity | 3/32 in [Min], 1/4 in [Max] |
| Weight | 6.55 LB |

