- Cooling Unit, Three Speed
- Air Delivery: 1,540 / 1,930 / 2,230 CFM
- 16 in Fan
- 3 gal Water Reservoir
description
- Port-A-Cool® units use less than a dollar a day in resources to provide air an average of 15 to 25 °F cooler than surrounding air. Because the units use a natural cooling process, no harmful greenhouse gases, like CO2 expelled from traditional air conditioning systems, are released into the air to harm our ozone layer.
applications
- Farm and agriculture
- Hardware
- Homeowners
- Industrial/commercial
- Automotive
- Equipment and party supply rental
- Military
| Fan Size | 16 in |
| Drive Type | Direct Drive |
| Fan Voltage | 110 |
| Pump HP | 1/70 hp |
| Unit Type | Cooling Unit, Three Speed |
| Housing Color | Black |
| Water Reservoir | 3 gal |
| Cooling Capacity | 600 ft2 |
| Depth | 22 in |
| Air Delivery (CFM) | 1,540 / 1,930 / 2,230 |
| Fan Motor HP | 1/4 hp |
| Pump Voltage | 115 |
| Weight | 64.0 LB |
| NSN Number | 4120-01-431-9285 |

