- Cooling Unit, Three Speed
- Air Delivery: 2,500 / 3,280 / 3,900 CFM
- 16 in Fan
- 3 gal Water Reservoir
description
- Port-A-Cool® units use less than a dollar a day in resources to provide air an average of 15 to 25 °F cooler than surrounding air. Because the units use a natural cooling process, no harmful greenhouse gases, like CO2 expelled from traditional air conditioning systems, are released into the air to harm our ozone layer.
applications
- Military
- Industrial/commercial
- Homeowners
- Hardware
- Farm and agriculture
- Equipment and party supply rental
- Automotive
features
- Electric Models are U.L. Listed in U.S. and Canada
- Long-term dependability plus almost maintenance-free operation
- Durable one-piece molded plastic polyethylene housing
- 3/4" garden hose connection supplies water
- Flexible capabilities for ducting
- Unit & water supply are both portable
- Operate for pennies a day, a fraction of the cost of standard air-conditioning
- Environmentally friendly with efficient & effective resource use
- Cooling is accomplished naturally through the process of evaporation without the use of harmful refrigerants
- Energy efficient motor and pump with a total running current of 4.3 A
| Drive Type | Direct Drive |
| Pump HP | 1/70 hp |
| Pump Voltage | 115 |
| Housing Color | Black |
| Fan Size | 16 in |
| Unit Type | Cooling Unit, Three Speed |
| Fan Motor HP | 1/2 hp |
| Fan Voltage | 110 |
| Air Delivery (CFM) | 2,500 / 3,280 / 3,900 |
| Cooling Capacity | 900 ft2 |
| Depth | 22 in |
| Water Reservoir | 3 gal |
| Weight | 70.0 LB |
| EAN or UPC | 614288162031 |

