- Cooling Unit, Variable Speed
- Air Delivery: 4,000 CFM
- 16" Fan
- 22 gal Water Reservoir
description
- Port-A-Cool® units use less than a dollar a day in resources to provide air an average of 15 to 25 °F cooler than surrounding air. Because the units use a natural cooling process, no harmful greenhouse gases, like CO2 expelled from traditional air conditioning systems, are released into the air to harm our ozone layer.
applications
- Automotive
- Equipment and party supply rental
- Farm and agriculture
- Hardware
- Homeowners
- Industrial/commercial
- Military
features
- Durable one-piece molded plastic polyethylene housing
- Leak-proof one-piece molded plastic 22 gallon water tank
- Flexible capabilities for ducting
- Shipped completely assembled and ready to operate, right out of the box
- Operate for pennies a day, a fraction of the cost of standard air-conditioning
- Environmentally friendly with efficient & effective resource use
- Energy efficient motor and pump with a total running current of 4.6 A
- Long-term dependability plus almost maintenance-free operation
- Unit & water supply are both portable
- Electric Models are U.L. Listed in U.S. and Canada
| Fan Motor HP | 1/3 hp |
| Fan Voltage | 115 |
| Support Frame | Welded Steel w/ Casters |
| Depth | 22 in |
| Pump HP | 1/40 hp |
| Water Reservoir | 22 gal |
| Unit Type | Cooling Unit, Variable Speed |
| Air Delivery (CFM) | 4,000 |
| Drive Type | Direct Drive |
| Housing Color | Black |
| Fan Size | 16 in |
| Pump Voltage | 115 |
| Cooling Capacity | 1000 ft2 |
| Weight | 64.0 LB |

