- Air Mover, Pneumatic
- Air Delivery: 4,898 CFM
- 24 in Fan
- 16 gal Water Reservoir
- Hazardous Location
description
- An effective, portable evaporative cooling system for special applications where high volume air flow or ducting is needed
applications
- Automotive
- Equipment and party supply rental
- Farm and agriculture
- Hardware
- Homeowners
- Industrial/commercial
- Military
| Unit Type | Air Mover, Pneumatic |
| Support Frame | Aluminum |
| Fan Size | 24 in |
| Air Requirements | 164 SCFM @ 40 PSIG |
| Water Reservoir | 16 gal |
| Cooling Capacity | N/A |
| Housing Color | Orange |
| Air Delivery (CFM) | 4,898 |
| Depth | 72 in |
| Weight | 128.0 LB |
| EAN or UPC | 614288240029 |
| NSN Number | 4120-01-449-0411 |

