- Cooling Unit, Variable Speed
- Air Delivery: 6,700 CFM
- 24 in Fan
- 14 gal Water Reservoir
description
- Port-A-Cool® units use less than a dollar a day in resources to provide air an average of 15 to 25 °F cooler than surrounding air. Because the units use a natural cooling process, no harmful greenhouse gases, like CO2 expelled from traditional air conditioning systems, are released into the air to harm our ozone layer.
applications
- Automotive
- Equipment and party supply rental
- Farm and agriculture
- Hardware
- Homeowners
- Industrial/commercial
- Military
features
- Durable one-piece molded plastic polyethylene housing
- 3/4" garden hose connection supplies water
- Power Küül variable speed motor offers three-year warranty
- Quieter operation and wider cooling areas
- Operate for pennies a day, a fraction of the cost of standard air-conditioning
- Environmentally friendly with efficient & effective resource use
- Cooling is accomplished naturally through the process of evaporation without the use of harmful refrigerants
- Energy efficient motor and pump with a total running current of 9.5 A
- Long-term dependability plus almost maintenance-free operation
- Unit & water supply are both portable
- Electric Models are U.L. Listed in U.S. and Canada
| Air Delivery (CFM) | 6,700 |
| Pump Voltage | 115 |
| Pump HP | 1/6 hp |
| Fan Motor HP | 1/3 hp |
| Fan Size | 24 in |
| Unit Type | Cooling Unit, Variable Speed |
| Housing Color | Black |
| Water Reservoir | 14 gal |
| Cooling Capacity | 1800 ft2 |
| Depth | 25 in |
| Fan Voltage | 115 |
| Weight | 175.0 LB |
| EAN or UPC | 614288242030 |
| NSN Number | 4120-01-431-9353 |

