- Cooling Unit, Single Speed
- Air Delivery: 9,600 CFM
- 36 in Fan
- 20 gal Water Reservoir
description
- Port-A-Cool® units use less than a dollar a day in resources to provide air an average of 15 to 25 °F cooler than surrounding air. Because the units use a natural cooling process, no harmful greenhouse gases, like CO2 expelled from traditional air conditioning systems, are released into the air to harm our ozone layer.
applications
- Automotive
- Equipment and party supply rental
- Farm and agriculture
- Hardware
- Homeowners
- Industrial/commercial
- Military
features
- Cooling is accomplished naturally through the process of evaporation without the use of harmful refrigerants
- Energy efficient motor and pump
- Long-term dependability plus almost maintenance-free operation
- Electric Models are U.L. Listed in U.S. and Canada
- Compact design allows it to pass through standard door frames
- Unit & water supply are both portable
- 3/4" garden hose connection supplies water
- Durable one-piece molded plastic polyethylene housing
- Operate for pennies a day, a fraction of the cost of standard air-conditioning
- Ready to operate right out of the box, just add water and plug it in!
- Environmentally friendly with efficient & effective resource use
| Fan Size | 36 in |
| Cooling Capacity | 2500 ft2 |
| Housing Color | Black |
| Unit Type | Cooling Unit, Single Speed |
| Fan Voltage | 115 |
| Drive Type | Belt Driven |
| Depth | 32 in |
| Air Delivery (CFM) | 9,600 |
| Pump HP | 1/6 hp |
| Fan Motor HP | 1/2 hp |
| Water Reservoir | 20 gal |
| Pump Voltage | 115 |
| Weight | 222.0 LB |
| EAN or UPC | 614288362028 |
| NSN Number | 4120-01-381-1027 |

