- Air Mover, Pneumatic
- Air Delivery: 9,100 CFM
- 36 in Fan
- 20 gal Water Reservoir
- Hazardous Location
description
- An effective, portable evaporative cooling system for special applications where high volume air flow or ducting is needed
applications
- Automotive
- Equipment and party supply rental
- Farm and agriculture
- Hardware
- Homeowners
- Industrial/commercial
- Military
| Air Delivery (CFM) | 9,100 |
| Fan Size | 36 in |
| Housing Color | Orange |
| Cooling Capacity | N/A |
| Water Reservoir | 20 gal |
| Unit Type | Air Mover, Pneumatic |
| Drive Type | Belt Driven |
| Depth | 43 in |
| Support Frame | Welded Steel |
| Air Requirements | 196 SCFM @ 80 PSIG |
| Weight | 352.0 LB |
| EAN or UPC | 614288360031 |
| NSN Number | 4120-01-449-0417 |

