- Cooling Unit, Variable Speed
- Air Delivery: 10,100 CFM
- 36 in Fan
- 20 gal Water Reservoir
description
- Port-A-Cool® units use less than a dollar a day in resources to provide air an average of 15 to 25 °F cooler than surrounding air. Because the units use a natural cooling process, no harmful greenhouse gases, like CO2 expelled from traditional air conditioning systems, are released into the air to harm our ozone layer.
applications
- Automotive
- Equipment and party supply rental
- Farm and agriculture
- Hardware
- Homeowners
- Industrial/commercial
- Military
features
- Air delivery: up to 10,100 cfm
- Cooling capacity: 2,650 sf
- Water reservoir: 32 gallons
| Depth | 32 in |
| Pump HP | 1/6 hp |
| Water Reservoir | 20 gal |
| Pump Voltage | 115 |
| Fan Size | 36 in |
| Housing Color | Black |
| Fan Voltage | 115 |
| Fan Motor HP | 1/2 hp |
| Cooling Capacity | 2650 ft2 |
| Air Delivery (CFM) | 10,100 |
| Unit Type | Cooling Unit, Variable Speed |
| Weight | 246.0 LB |
| EAN or UPC | 614288362035 |
| NSN Number | 4120-01-499-1010 |

