- Cooling Unit, Single Speed
- Air Delivery: 17,500 CFM
- 48 in Fan
- 25 gal Water Reservoir
- Hazardous Location
description
- Port-A-Cool® units use less than a dollar a day in resources to provide air an average of 15 to 25 °F cooler than surrounding air. Because the units use a natural cooling process, no harmful greenhouse gases, like CO2 expelled from traditional air conditioning systems, are released into the air to harm our ozone layer.
applications
- Automotive
- Equipment and party supply rental
- Farm and agriculture
- Hardware
- Homeowners
- Industrial/commercial
- Military
| Air Delivery (CFM) | 17,500 |
| Pump Voltage | 110 / 220 |
| Fan Voltage | 110 / 220 |
| Cooling Capacity | 4000 ft2 |
| Drive Type | Belt Driven |
| Unit Type | Cooling Unit, Single Speed |
| Depth | 36 in |
| Fan Motor HP | 1 hp |
| Water Reservoir | 25 gal |
| Housing Color | Orange |
| Pump HP | 1/4 hp |
| Fan Size | 48 in |
| Weight | 400.0 LB |
| NSN Number | 4120-01-497-3032 |

