- Cooling Unit, Two Speed
- Air Delivery: 2,400 / 3,000 CFM
- 16 in Fan
- 16 gal Water Reservoir
description
- Port-A-Cool® units use less than a dollar a day in resources to provide air an average of 15 to 25 °F cooler than surrounding air. Because the units use a natural cooling process, no harmful greenhouse gases, like CO2 expelled from traditional air conditioning systems, are released into the air to harm our ozone layer.
applications
- Automotive
- Equipment and party supply rental
- Farm and agriculture
- Hardware
- Homeowners
- Industrial/commercial
- Military
features
- Durable one-piece molded plastic polyethylene housing
- Centrifugal air delivery system
- Ready to operate right out of the box
- Easy operation
- Unit & water supply are both portable
- Operate for pennies a day, a fraction of the cost of standard air-conditioning
- Environmentally friendly with efficient & effective resource use
- Cooling is accomplished naturally through the process of evaporation without the use of harmful refrigerants
- Long-term dependability plus almost maintenance-free operation
| Pump Voltage | 120 |
| Fan Motor HP | 1/3 hp |
| Water Reservoir | 16 gal |
| Unit Type | Cooling Unit, Two Speed |
| Depth | 25 in |
| Fan Voltage | 115 |
| Pump HP | 0.3 hp |
| Fan Size | 16 in |
| Cooling Capacity | 700 ft2 |
| Housing Color | Sienna |
| Air Delivery (CFM) | 2,400 / 3,000 |
| Weight | 90.0 LB |
| EAN or UPC | 614288122028 |

