- Portable Cooler
- 250 W
- 2.4 A
- 55 ft Air Flow Reach
description
- Meet the Portacool Apex™ 500, our most compact Apex evaporative cooler.
- Its sleek design makes it the ideal portable evaporative cooler for outdoor patios, garages, home workshops, and similar spaces. But even with its size, it still packs a punch: covers 500 sq. ft., extends its breeze up to 55 ft., and has automatic oscillating louvers. Like each Portacool Apex™ evaporative cooler, the Apex 500 features our revolutionary CoolSync™ Technology. This technology lets you schedule runtimes, manage multiple devices, and fully customize your cooling from a simple smartphone app.
- Because you shouldn’t just beat the heat, you should control it.
features
- Optimized Space Utilization: The sleek design of the Portacool Apex™ 500 fits flush against walls, maximizing your space while delivering powerful portable evaporative cooling.
- Quick and Effective Cooling: Cools up to 500 sq. ft. in minutes, ensuring a comfortable environment even on the hottest days.
- Connectivity: Powered by Portacool CoolSync™. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
- Extended Airflow: High-velocity airflow extends up to 55 feet, effectively cooling every corner of your space.
- Precise Airflow Direction: Oscillating louvers allow you to direct airflow exactly where it’s needed for targeted cooling.
- Whisper-Quiet Performance: The redesigned motor operates at just 53 dB, delivering powerful cooling while maintaining a peaceful atmosphere.
- Smart Water Management: The 13-gallon reservoir, intelligent water level indicators, and automatic shut-off provide continuous cooling with minimal refills.
- Durable Construction: The tough-coat textured housing is built to withstand harsh conditions, ensuring longevity and reliability.
- Easy Mobility: Lightweight with a built-in handle and tilt design, this evaporative cooler is easy to move wherever cooling is needed.
- Simple Water Refilling: Keep cooling uninterrupted with a convenient refill hatch or standard 3/4" hose connection.
- Advanced Cooling Efficiency: Portacool's proprietary evaporative media technology enhances cooling performance, conserves water, and reduces operational costs.
- Enhanced Water Distribution: Portacool's APEX advanced system evenly distributes water, ensuring superior coverage and an enhanced cooling experience.
| Cooling Capacity | 500 sq ft, 46.45 m2 |
| Noise Level | 53 |
| Depth | 19.5 in, 49.53 cm |
| Height | 46 in, 116.84 cm |
| Velocity | 40 |
| Fan Voltage | 120 V |
| Wattage | 250 W |
| Water Reservoir | 13 gal, 49 L |
| Width | 22 in, 55.88 cm |
| Weight | 70.0 LB |
| EAN or UPC | 614288802401 |
-
Prop 65


