- Portacool Apex™ 700
description
- Introducing the Portacool Apex™ 700, our best multi-purpose Apex evaporative cooler.
- Its balance between sleek design and powerful cooling makes it the go-to portable evaporative cooler for spaces ranging from restaurant patios and wedding venues to auto shops and construction sites. Across the board, it checks all the boxes: covers 700 sq. ft., extends its breeze up to 60 ft., and has automatic oscillating louvers. Like each Portacool Apex™ evaporative cooler, the Apex 700 features our revolutionary CoolSync™ Technology: Letting you schedule runtimes, manage multiple devices, and fully customize your cooling from a simple smartphone app.
- Because you shouldn’t just beat the heat, you should control it.
features
- Optimized Space Utilization: The sleek design of the Portacool Apex™ 700 fits flush against walls, maximizing your space while delivering powerful portable evaporative cooling.
- Quick and Effective Cooling: Cools up to 700 sq. ft. in minutes, ensuring a comfortable environment even in larger spaces.
- Connectivity: Powered by Portacool CoolSync™. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
- Extended Airflow: High-velocity airflow extends up to 60 feet, effectively cooling every corner of your space.
- Precise Airflow Direction: Oscillating louvers allow you to direct airflow exactly where it’s needed for targeted cooling.
- Whisper-Quiet Performance: The redesigned motor operates at just 53 dB, delivering powerful cooling while maintaining a peaceful atmosphere.
- Smart Water Management: The 22-gallon reservoir, intelligent water level indicators, and automatic shut-off provide continuous cooling with minimal refills.
- Durable Construction: The tough-coat textured housing is built to withstand harsh conditions, ensuring longevity and reliability.
- Easy Mobility: Lightweight with a built-in handle and tilt design, this evaporative cooler is easy to move wherever cooling is needed.
- Simple Water Refilling: Keep cooling uninterrupted with a convenient refill hatch or standard 3/4" hose connection.
- Advanced Cooling Efficiency: Portacool's proprietary evaporative media technology enhances cooling performance, conserves water, and reduces operational costs.
- Enhanced Water Distribution: Portacool's APEX advanced system evenly distributes water, ensuring superior coverage and an enhanced cooling experience.
| Depth | 24 in, 60.96 cm |
| Fan Voltage | 120 V |
| Velocity | 37 |
| Noise Level | 53 |
| Cooling Capacity | 700 sq ft, 65 m2 |
| Wattage | 293 W |
| Water Reservoir | 22 gal, 83 L |
| Height | 52 in, 132.08 cm |
| Width | 27 in, 68.58 cm |
| Weight | 88.0 LB |
| EAN or UPC | 614288802418 |
-
Prop 65


