- Portacool Apex™ 1200
description
- Discover the Portacool Apex™ 1200, your new evaporative cooling solution for mid to large spaces.
- Its aerodynamically crafted body and textured finish ensure that this is a portable evaporative cooler you can count on for years to come. No matter whether you use it at repair shops, event centers, assembly lines, or sporting events, rest assured knowing it: covers 1200 sq. ft., extends its breeze up to 40 ft., and offers advanced durability. Like each Portacool Apex™ evaporative cooler, the Apex 1200 features our revolutionary CoolSync™ Technology: Letting you schedule runtimes, manage multiple devices, and fully customize your cooling from a simple smartphone app.
- Because you shouldn’t just beat the heat, you should control it.
features
- Optimized Space Utilization: The Portacool Apex™ 1200 is designed to cool up to 1200 sq. ft., providing powerful portable evaporative cooling for larger spaces.
- Connectivity: Powered by Portacool CoolSync™. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
- Extended Airflow: High-velocity airflow extends up to 40 feet, effectively cooling every corner of your space.
- Whisper-Quiet Performance: The redesigned motor operates at just 51 dB, delivering powerful cooling while maintaining a peaceful atmosphere.
- Smart Water Management: The 40-gallon reservoir, intelligent water level indicators, and automatic shut-off provide continuous cooling with minimal refills.
- Durable Construction: The tough-coat textured housing is built to withstand harsh conditions, ensuring longevity and reliability.
- Neat and Organized Design: The housing design keeps cords and connections neatly tucked away, providing a cleaner, smarter cooling solution.
- Easy Mobility: Despite its size, the Apex 1200 is designed for easy movement, ensuring cooling wherever it’s needed.
- Simple Water Refilling: Keep cooling uninterrupted with a convenient refill hatch or standard 3/4" hose connection.
- Advanced Cooling Efficiency: Portacool's proprietary evaporative media technology enhances cooling performance, conserves water, and reduces operational costs.
- Enhanced Water Distribution: Portacool's APEX advanced system evenly distributes water, ensuring superior coverage and an enhanced cooling experience.
| Width | 42 in, 106.68 cm |
| Cooling Capacity | 1200 sq ft, 111.48 m2 |
| Depth | 26 in, 66.04 cm |
| Fan Voltage | 120 V |
| Noise Level | 51 |
| Height | 58 in, 147.32 cm |
| Wattage | 403 W |
| Velocity | 25 |
| Water Reservoir | 40 gal, 151.42 L |
| Weight | 134.0 LB |
| EAN or UPC | 614288802425 |
-
Prop 65


