- Portable Cooler
- 653 W
- 8 A
- 60 ft Air Flow Reach
description
- Experience the Portacool Apex™ 2000, our most convenient evaporative cooler for larger spaces.
- With its sleek design and textured finish, this easily portable evaporative cooler offers impressive power, rivaling even the industry's top performers. Set it at your auto shop, gym, work area, or community hall, and enjoy effective cooling that: covers 2000 sq. ft., extends its breeze up to 60 ft., and offers advanced durability. Like each Portacool Apex™ evaporative cooler, the Apex 2000 features our revolutionary CoolSync™ Technology: Letting you schedule runtimes, manage multiple devices, and fully customize your cooling from a simple smartphone app.
- Because you shouldn’t just beat the heat, you should control it.
features
- Optimized Space Utilization: The Portacool Apex™ 2000 is designed to cool up to 2000 sq. ft., providing powerful portable evaporative cooling for larger spaces.
- Connectivity: Powered by Portacool CoolSync™. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
- Extended Airflow: High-velocity airflow extends up to 60 feet, effectively cooling every corner of your space.
- Whisper-Quiet Performance: The redesigned motor operates at just 58 dB, delivering powerful cooling while maintaining a peaceful atmosphere.
- Smart Water Management: The 45-gallon reservoir, intelligent water level indicators, and automatic shut-off provide continuous cooling with minimal refills.
- Durable Construction: The tough-coat textured housing is built to withstand harsh conditions, ensuring longevity and reliability.
- Neat and Organized Design: The housing design keeps cords and connections neatly tucked away, providing a cleaner, smarter cooling solution.
- Easy Mobility: Despite its large size, the Apex 2000 is designed for easy movement, ensuring cooling wherever it’s needed.
- Simple Water Refilling: Keep cooling uninterrupted with a convenient refill hatch or standard 3/4" hose connection.
- Advanced Cooling Efficiency: Portacool's proprietary evaporative media technology enhances cooling performance, conserves water, and reduces operational costs.
- Enhanced Water Distribution: Portacool's APEX advanced system evenly distributes water, ensuring superior coverage and an enhanced cooling experience.
| Depth | 30 in, 76.2 cm |
| Water Reservoir | 45 gal, 170.34 L |
| Wattage | 653 W |
| Fan Voltage | 120 V |
| Cooling Capacity | 2000 sq ft, 185.81 m2 |
| Width | 54 in, 137.16 cm |
| Height | 68 in, 172.72 cm |
| Weight | 191.0 LB |
| EAN or UPC | 614288802432 |
-
Prop 65


