- Portacool Apex™ 4000
description
- Meet the Portacool Apex™ 4000, an evaporative cooler that’s nothing short of an innovative powerhouse.
- It starts with a high-velocity cooler, continues with cutting-edge media technology, and extends to its handle and lightweight housing. Together, you get a powerful, efficient, portable evaporative cooler. Perfect for industrial, commercial, and large event venues: covers 4000 sq. ft., extends its breeze up to 50 ft., and can handle any environment. Like each Portacool Apex™ evaporative cooler, the Apex™ 4000 features our revolutionary CoolSync™ Technology: Letting you schedule runtimes, manage multiple devices, and fully customize your cooling from a simple smartphone app.
- Because you shouldn’t just beat the heat, you should control it.
features
- Optimized Space Utilization: The Portacool Apex™ 4000 is designed to cool up to 4000 sq. ft., providing powerful portable evaporative cooling for larger spaces.
- Connectivity: Powered by Portacool CoolSync™. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
- Extended Airflow: High-velocity airflow extends up to 50 feet, effectively cooling every corner of your space.
- Whisper-Quiet Performance: The redesigned motor operates at just 62 dB, delivering powerful cooling while maintaining a peaceful atmosphere.
- Smart Water Management: The 55-gallon reservoir, intelligent water level indicators, and automatic shut-off provide continuous cooling with minimal refills.
- Durable Construction: The tough-coat textured housing is built to withstand harsh conditions, ensuring longevity and reliability.
- Neat and Organized Design: The housing design keeps cords and connections neatly tucked away, providing a cleaner, smarter cooling solution.
- Easy Mobility: Despite its large size, the Apex 4000 is designed for easy movement, ensuring cooling wherever it’s needed.
- Simple Water Refilling: Keep cooling uninterrupted with a convenient refill hatch or standard 3/4" hose connection.
- Advanced Cooling Efficiency: Portacool's proprietary evaporative media technology enhances cooling performance, conserves water, and reduces operational costs.
- Enhanced Water Distribution: Portacool's APEX advanced system evenly distributes water, ensuring superior coverage and an enhanced cooling experience.
| Height | 77 in, 195.58 cm |
| Wattage | 964 W |
| Depth | 33 in, 83 cm |
| Water Reservoir | 55 gal, 208.2 L |
| Fan Voltage | 120 V |
| Cooling Capacity | 4000 sq ft, 371.61 m2 |
| Width | 63 in, 160.02 cm |
| Weight | 372.0 LB |
| EAN or UPC | 614288802449 |
-
Prop 65


