- Portacool Apex™ 6500
description
- Behold the Portacool Apex™ 6500, our most powerful evaporative cooler to date.
- This behemoth is the portable evaporative cooler for large, open spaces. Its air delivery capacity and fan blade size are top-of-the-line, exactly what you need for cooling industrial warehouses, manufacturing facilities, expansive commercial venues, and outdoor festivals: covers 6500 sq. ft., extends its breeze up to 40 ft., and can handle any environment. Like each Portacool Apex™ evaporative cooler, the Apex™ 6500 features our revolutionary CoolSync™ Technology: Letting you schedule runtimes, manage multiple devices, and fully customize your cooling from a simple smartphone app.
- Because you shouldn’t just beat the heat, you should control it.
features
- Optimized Space Utilization: The Portacool Apex™ 6500 is designed to cool up to 6500 sq. ft., providing powerful portable evaporative cooling for larger spaces.
- Connectivity: Powered by Portacool CoolSync™. Complete digital display with Wi-Fi capability. Control your environment from anywhere.
- Extended Airflow: High-velocity airflow extends up to 40 feet, effectively cooling every corner of your space.
- Whisper-Quiet Performance: The redesigned motor operates at just 68 dB, delivering powerful cooling while maintaining a peaceful atmosphere.
- Smart Water Management: The 66-gallon reservoir, intelligent water level indicators, and automatic shut-off provide continuous cooling with minimal refills.
- Durable Construction: The tough-coat textured housing is built to withstand harsh conditions, ensuring longevity and reliability.
- Neat and Organized Design: The housing design keeps cords and connections neatly tucked away, providing a cleaner, smarter cooling solution.
- Easy Mobility: Despite its large size, the Apex 6500 is designed for easy movement, ensuring cooling wherever it’s needed.
- Simple Water Refilling: Keep cooling uninterrupted with a convenient refill hatch or standard 3/4" hose connection.
- Advanced Cooling Efficiency: Portacool's proprietary evaporative media technology enhances cooling performance, conserves water, and reduces operational costs.
- Enhanced Water Distribution: Portacool's APEX advanced system evenly distributes water, ensuring superior coverage and an enhanced cooling experience.
| Height | 90 in, 228.6 cm |
| Fan Voltage | 120 V |
| Cooling Capacity | 6500 sq ft, 603.87 m2 |
| Water Reservoir | 66 gal, 249.84 L |
| Width | 78 in, 198.12 cm |
| Depth | 39 in, 98 cm |
| Wattage | 1231 W |
| Weight | 372.0 LB |
| EAN or UPC | 614288802456 |
-
Prop 65


