- Cooling Unit, Variable Speed
- 67 gal Reservoir
- 14,500 CFM
- 3,500 ft2 Cooling Capacity
- 110 Volt
features
- Water reservoir: 67 gallons
- Air delivery: 14,500 cfm
- Cooling capacity: 3,500 sf
| Water Reservoir | 67 gal |
| Hose Hookup | Yes |
| Cooling Capacity | 3500 ft2 |
| Depth | 35 in |
| Unit Type | Cooling Unit, Variable Speed |
| Air Delivery (CFM) | 14,500 |
| Speeds | Variable Speed |
| Fan Voltage | 110 |
| Water Level Sensor | Yes |
| Weight | 322.0 LB |
| EAN or UPC | 614288362103 |

