- Cooling Unit
- 90" H x 77" W x 35" D
- Variable Speed
- 65 gal. Reservoir
- 22,500 cfm
features
- Kuul Comfort FirePro™ Evaporative Media, the highest-quality evaporative media on the market
- Lifetime warranty on evaporative cooler housing against manufacturing defects and three year warranty on all electrical components
- All electrical components are sealed making them intrinsically safe
- Does not come with a plug
- will need to be hardwired by a certified electrician
- ETL hazardous location, class 1, division 2, group C & D certified"
| Air Delivery (CFM) | 22,500 |
| Speeds | Variable |
| Cooling Capacity | 5625 ft2 |
| Depth | 35 in |
| Water Reservoir | 65 gal |
| Weight | 430.0 LB |
| EAN or UPC | 614288802159 |

