- Portable Evaporative Cooler
- 4,500 cfm
- Cooling Capacity 1125 s.f.
- 59 H x 40 W x 24 D
- 50 gal. Water Reservoir
features
- Energy efficient cooling solution
- Larger drain allows for easy and effective maintenance
- Equipped with Kuul Comfort™ evaporative media, the highest quality evaporative media available and made in the USA exclusively for Portacool products
- Liquid level indicator with automatic pump shutoff protects your product and investment
- Lifetime warranty on evaporative cooler housing against manufacturing defects and three year warranty on all electrical components
- Made in the USA with domestic and global parts
| Cooling Capacity | 1125 ft2 |
| Water Reservoir | 50 gal |
| Speeds | Variable |
| Depth | 24 in |
| Air Delivery (CFM) | 4,500 |
| Weight | 165.0 LB |
| EAN or UPC | 614288800711 |

