- Portable Evaporative Cooler
- 8,500 cfm
- Cooling Capacity 2,125 s.f.
- 70 H x 52 W x 30 D
- 55 gal. Water Reservoir
features
- Oscillating louvers help cool a larger area
- Equipped with Kuul Comfort Microtech™ evaporative media, the highest-quality evaporative media available and made in the USA exclusively for Portacool products
- Large two-inch drain allows for easy and effective cleaning and maintenance
- Lifetime warranty on evaporative cooler housing against manufacturing defects and three-year warranty on all electrical components
- Liquid level indicator with automatic pump shutoff protects your product and investment
- Made in the USA with domestic and global parts
| Cooling Capacity | 2125 ft2 |
| Water Reservoir | 55 gal |
| Air Delivery (CFM) | 8,500 |
| Speeds | Variable |
| Depth | 30 in |
| Weight | 239.0 LB |
| EAN or UPC | 614288800728 |

