- Portable Evaporative Cooler
- 12,500 cfm
- Cooling Capacity 3.125 s.f.
- 77 H x 63 W 30 D
features
- Oscillating louvers help cool a larger area
- Equipped with Kuul Comfort Microtech™ evaporative media, the highest-quality evaporative media available and made in the USA exclusively for Portacool products
- Large two-inch drain allows for easy and effective cleaning and maintenance
- Lifetime warranty on evaporative cooler housing against manufacturing defects and three-year warranty on all electrical components
- Liquid level indicator with automatic pump shutoff protects your product and investment
- Made in the USA with domestic and global parts
| Speeds | Variable |
| Cooling Capacity | 3125 ft2 |
| Water Reservoir | 60 gal |
| Air Delivery (CFM) | 12,500 |
| Depth | 30 in |
| Weight | 265.0 LB |
| EAN or UPC | 614288800735 |

