- Cooling Unit, Two Speed
- 8 gal Reservoir
- 750 CFM
- 500 ft2 Cooling Capacity
- 115 Volt
description
- Evaporative cooling for your light commercial and residentail needs.
features
- Touch panel controls
- Two speed settings
- Automatic swing louvers
- Timer and remote control
- Indoor and outdoor use
- 8 gallon water capacity
- Low-water sensor
- Safety lock feature
| Depth | 22 in |
| Hose Hookup | Yes |
| Air Delivery (CFM) | 750 |
| Fan Voltage | 115 |
| Cooling Capacity | 500 ft2 |
| Water Level Sensor | Yes |
| Wattage | 230 W |
| Remote | Yes |
| Unit Type | Cooling Unit, Two Speed |
| Water Reservoir | 8 gal |
| Swing Louvers | Yes |
| Speeds | 2 |
| Weight | 0.0 LB |

