- Cooling Unit, Three Speed
- 5 gal Reservoir
- 520 CFM
- 350 ft2 Cooling Capacity
- 115 Volt
description
- Evaporative cooling for your light commercial and residentail needs.
features
- Five gallon water capacity
- Timer and remote control
- Automatic swing louvers
- Water adjustments control
- Three speed settings
| Swing Louvers | Yes |
| Speeds | 3 |
| Hose Hookup | No |
| Wattage | 240 W |
| Cooling Capacity | 350 ft2 |
| Water Reservoir | 5 gal |
| Remote | Yes |
| Depth | 14.5 in |
| Fan Voltage | 115 |
| Unit Type | Cooling Unit, Three Speed |
| Water Level Sensor | No |
| Air Delivery (CFM) | 520 |
| Weight | 0.0 LB |

