- Cooling Unit, Three Speed
- 4 gal Reservoir
- 250 CFM
- 150 ft2 Cooling Capacity
- 115 Volt
description
- Evaporative cooling for your light commercial and residentail needs.
features
- Three speed settings
- Automatic swing louvers
- 4 gallon water capacity
- Low-water sensor
| Depth | 14.2 in |
| Fan Voltage | 115 |
| Air Delivery (CFM) | 250 |
| Cooling Capacity | 150 ft2 |
| Wattage | 127 W |
| Water Reservoir | 4 gal |
| Unit Type | Cooling Unit, Three Speed |
| Hose Hookup | No |
| Speeds | 3 |
| Water Level Sensor | Yes |
| Swing Louvers | Yes |
| Remote | No |
| Weight | 0.0 LB |

