| Blade Dia. | 7 1/4 in |
| Arbor Hole Size | 5/8 in |
| Type | Right-Blade |
| No. of Teeth | 24 |
| Brand Name | Riptide™ |
| Weight | 0.52 LB |
| EAN or UPC | 39404107176 |
| Blade Dia. | 7 1/4 in |
| Arbor Hole Size | 5/8 in |
| Type | Right-Blade |
| No. of Teeth | 24 |
| Brand Name | Riptide™ |
| Weight | 0.52 LB |
| EAN or UPC | 39404107176 |