| Right / Left Hand | Left Hand |
| Arbor Hole Size | 1/2 in |
| No. of Teeth | 18 |
| Blade Dia. | 6 in |
| Applicable Materials | Wood |
| Cutting Edge Material | Carbide |
| Type | Circular Saw |
| Weight | 0.44 LB |
| EAN or UPC | 39404107237 |
| Right / Left Hand | Left Hand |
| Arbor Hole Size | 1/2 in |
| No. of Teeth | 18 |
| Blade Dia. | 6 in |
| Applicable Materials | Wood |
| Cutting Edge Material | Carbide |
| Type | Circular Saw |
| Weight | 0.44 LB |
| EAN or UPC | 39404107237 |