| Blade Dia. | 6 in |
| No. of Teeth | 40 |
| Brand Name | Riptide™ |
| Arbor Hole Size | 1/2 in |
| Type | Left-Blade |
| Weight | 0.4 LB |
| EAN or UPC | 39404107442 |
| Blade Dia. | 6 in |
| No. of Teeth | 40 |
| Brand Name | Riptide™ |
| Arbor Hole Size | 1/2 in |
| Type | Left-Blade |
| Weight | 0.4 LB |
| EAN or UPC | 39404107442 |