| Blade Dia. | 4 1/2 in |
| Type | Right-Blade |
| No. of Teeth | 20 |
| Brand Name | Riptide™ |
| Arbor Hole Size | 3/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 39404107466 |
| Blade Dia. | 4 1/2 in |
| Type | Right-Blade |
| No. of Teeth | 20 |
| Brand Name | Riptide™ |
| Arbor Hole Size | 3/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 39404107466 |