| Cutting Edge Material | Carbide |
| No. of Teeth | 60 |
| Tooth Angle | 3 ° |
| Arbor Hole Size | 5/8 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Blade Dia. | 10 in |
| Type | Circular Saw |
| Weight | 1.78 LB |
| EAN or UPC | 39404107718 |
| Cutting Edge Material | Carbide |
| No. of Teeth | 60 |
| Tooth Angle | 3 ° |
| Arbor Hole Size | 5/8 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Blade Dia. | 10 in |
| Type | Circular Saw |
| Weight | 1.78 LB |
| EAN or UPC | 39404107718 |